
Flat Washer, For Screw Size #6 , Nylon 30 PK
Mfr # 64965
Zoro # G202505935
product price:Â $4.15
/pk 30, $0.14/ea
Sold in multiples of 3 for $12.45
Key Features
Material
Nylon
For Screw Size
#6
Outside Diameter
5/16 in
Minimum Thickness
1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64965
Zoro #
G202505935
UPC #
738287649659
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Outside Diameter
5/16 in
Minimum Thickness
1/16 in
Inside Diameter
9/64 in
Details
Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.