
Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish, 100 PK
Mfr # 09141
Zoro # G202513886
product price:Â $12.85
/pk 100, $0.13/eaKey Features
Material
Steel
Finish
Galvanized
For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
09141
Zoro #
G202513886
UPC #
738287091410
Country of Origin
United States
Dimensions
For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
5/64 in
Inside Diameter
3/8 in
Details
Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Thread Type
USS
Material Grade/Class
Grade 2
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.