7/16 in. D Stainless Steel Split Lock Washer 50 pk
- Mfr # 0830672
- Zoro # G509209505
Key Features
Specifications
Product Information
- MFR #
- 0830672
- Zoro #
- G509209505
- UPC #
- 8236142907
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 7/16 in
Details
- Item
- Split Lock Washer
- Material
- Stainless Steel
- Unit of Measurement
- Metric
Description
Engineered to provide more uniform load distribution, split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern, split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help "lock" into the mating material, thus providing a locking feature when tightened beneath a nut. The 18-8 stainless steel finish offers good corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
- • Commonly used in applications using a bolt or a screw where two pieces are being joined together
- • Split ends grip the material surface to prevent loosening during vibration
- • 18-8 Stainless Steel finish for good corrosion resistance
- • Use with like nuts and bolts of similar diameter
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.