Fender Washer, For Screw Size M10 , Steel Zinc Plated Finish, 5 PK

  • Mfr # 75686

  • Zoro # G202519673


product price:  $4.15
/pk 5, $0.83/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
3.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75686
Zoro #
G202519673
UPC #
738287756869
Country of Origin
China

Dimensions

For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
3.50 mm
Inside Diameter
10.5 mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021B
System of Measurement
Metric
Specifications
DIN 9021B

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.