Flat Washer, For Screw Size 1/2" , 316 Stainless Steel 8 PK

  • Mfr # 932257

  • Zoro # G202522369


product price:  $7.85
/pk 8, $0.98/ea
Sold in multiples of 2 for $15.70

Key Features

Material
316 Stainless Steel
Outside Diameter
1 1/4 in
Minimum Thickness
1/16 in
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932257
Zoro #
G202522369
UPC #
719199322571
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/4 in
Minimum Thickness
1/16 in
Inside Diameter
1/2 in

Details

Item
Flat Washer
Material
316 Stainless Steel
System of Measurement
Inch

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.