
Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK
Mfr # 931041
Zoro # G202522963
product price:Â $11.29
/pk 50, $0.23/eaKey Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
5/8 in
Minimum Thickness
1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
931041
Zoro #
G202522963
UPC #
719199310417
Country of Origin
China
Dimensions
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
SAE
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.