#6, Square Drive, Flat Head Wood Screw, Zinc Yellow Steel, 314 PK

  • Mfr # 07927

  • Zoro # G202524080


product price:  $9.79
/pk 314, $0.03/ea
Sold in multiples of 2 for $19.58

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Type
All Purpose Screw
Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07927
Zoro #
G202524080
UPC #
738287079272
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Diameter
#6
Length 1
1"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw
Type
All Purpose Screw
Thread Type
Coarse

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.