
Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 69841
Zoro # G202528811
product price:Â $5.55
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.10
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69841
Zoro #
G202528811
UPC #
738287698411
Country of Origin
China
Dimensions
Screw Size
#5
Fastener Length
1/2 in
Thread Length
Partial
Diameter 1
#5
Diameter 2
1/4"
Length 1
1/2"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Hinge Screw
Application
Installing Hinges and Woodworking Applications
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.