Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 12 D

  • Mfr # 1024604

  • Zoro # G202689369


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G202689369
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
12
Boot Height
3 in
Height
3 in
Heel Height
1 1/4 in
Width
D
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Black/Vapor
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Shank Material
Nylon
Lugs
Nylon/TPU
Upper Color
Black
Features
ESD
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Predominant Footwear Color
Black
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
Non-Marking Sole
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Style Number
1024604
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Shank
Yes
Insole Material
Polyurethane
Toe Shape
Round
Insulated
No
Ninety Degree Heel
No
Laces Color
Black
Insulation Type
None
Metatarsal Guard Style
None
Footwear Sole Pattern
Exclusive Design
Toe Style
Round Toe
Slip Resistant
Yes
Midsole Technology
KEEN.ReGEN
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Insole System
Removable
Resists
Oils, Slips
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Upper Material Description
Mesh
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Construction
Cemented
Footwear Shank Type
Nylon
Conductive
No
Insole Color
Yellow
Metal Chip Resisting Sole
No
Waterproof Type
None
For Outdoor Traction
No
Chemical Resisting Sole
No
Closure Type
Lace Up
Last Number or Name
Vista Energy ESD
Non-Marking Upper
Yes
Outsole Color
Black
Liner Material
Mesh
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Toe Cap Material
Carbon Fiber
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Removable
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.