Din Rail Power Supply, 20 A, 480 W

  • Mfr # SVL2024100

  • Zoro # G202745287


product price:  $277.76
/ea
Free Shipping & Returns

Key Features

Height
4.87 in
Peak Amps
40 A at 115 V AC, 80 A at 230 V AC
Operating Temp. Range
-20 Degrees to 70 Degrees C
Power Rating
480W
Style
Switching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVL2024100
Zoro #
G202745287
UPC #
-
Country of Origin
India

Dimensions

Height
4.87 in
Width
3.37 in
Depth
5.06 in
Overall Width
3.37 in
Overall Depth
5.06 in
Overall Height
4.87 in

Details

Item
DC Power Supply
Peak Amps
40 A at 115 V AC, 80 A at 230 V AC
Operating Temp. Range
-20 Degrees to 70 Degrees C
Power Rating
480W
Style
Switching
Phase - Electrical
Single
Mounting
DIN Rail
Status Indicator
Green LED (OK)
Hz
50 Hz to 60 Hz
Output Voltage
24V DC
Input Voltage
100 to 240V AC
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Case Material
Metal Case
Hold Up Time
10 msec, 16 msec
Output Amps
20
Standards
CE, cRUus, cULus
Special Features
Convection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection
Manufacturer Warranty
2 yr Limited
Operating Temperature - Maximum
158 Degrees F
Output Power - Rated
480 W
Start Up Time - Maximum
1,000 msec
Mean Time Between Failures (MTBF)
700,000 hr
Current - Output
20 A
Input Frequency - Nominal
50/60 Hz
IP Rating
IP20
Housing Material
Plastic
Output Voltage - Minimum
22 V DC
Operating Temperature - Minimum
-4 Degrees F
Output Noise - Maximum
100 mV
Power Supply Style
Switching
Series
SVL
Output Voltage - Nominal
24 V DC
Phase
Single

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.87 in, Width 3.37 in, Depth 5.06 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 40 A at 115 V AC, 80 A at 230 V AC, IP Rating IP20, Hold Up Time 10 msec, 16 msec, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.