Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 8, W, A7452

  • Mfr # 7452-8W

  • Zoro # G202747632


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-8W
Zoro #
G202747632
UPC #
617420140676
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Metatarsal Guard Style
Internal
Last Number or Name
7452
Slip-Resistance Rating (SATRA Test Values)
Not Tested
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Footwear Shank Type
Nylon
Toe Style
Round Toe
Standards
ASTM F2413 18
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
No Puncture Protection
Resists
Oils, Slips
Insole System
Removable
Puncture Resistant Insole
Yes
Insulation Type
None
Metatarsal Guard
Internal
Upper Color
Brown
Lugs
Nylon
Conductive
No
Closure Type
Lace Up
Liner Material
Mesh
Heel Style
Defined Heel
Outsole Material
Rubber
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Insole Color
Black
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Upper Material Description
Leather
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Non Metallic Upper
Yes
Insole Material
Rubber
Chemical Resisting Sole
Yes
Outsole Color
Black
Heat Resistant
No
Laces Color
Black
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Insulated
No
Upper Material
Leather
Upper Boot Material
All Leather
Wide Toe Cap
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Slip Resistant
Yes
Metatarsal System
Metatarsal Protection
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Toe Cap Material
Polycarbonate
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.