Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Red, High Strength, 5g (0.18 oz.) 27005

Threadlocker, Red, High Strength, 5g (0.18 oz.) (Discontinued)

  • Mfr # 27005
  • Zoro # G2028546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27005
Zoro #
G2028546
UPC #
-
Country of Origin
Unknown

Dimensions

For Fastener Dia.
3/8 to 1"
Size
5g (0.18 oz.)

Details

Item
Threadlocker
Threadlocker Color
Red
Color
Red
Threadlocker Strength
High
Begins to Harden
Not Specified
Application
For Locking All Fasteners 3/8" to 1"
Full Cure
24 hr.
Removable With
Heat and Hand Tools
Threadlocker Disassembly
Permanent
Standards
NSF
Threadlocker Classification
Threadlocker
Viscosity
Gel
Specific Gravity
1.13

Description

Threadlocker, Color Red, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.