Locking Receptacle, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2710SR2

  • Zoro # G2028826


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2710SR2
Zoro #
G2028826
UPC #
783585234687
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#10 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Grade
Industrial
Wiring Style
Standard
Special Features
Corrosion resistant
Material
Impact Modified PBT
Mounting Type
Semi Flush Mount
IP Rating
IP20
For Environment
Dry
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Shrouded
Yes
Housing Material
Valox
AFCI
No
Number of Gangs
2
Contact Material
Brass
NEMA Enclosure Rating
12, 4X
For Location
Indoor
Polarized
Yes
Horsepower Rating
2 hp
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Flange Material
Gray Valox 357U
Spring Material
.031" Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Amps
30

Description

• Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
• Catalog number and color coded voltage rating are visible even when in use
• Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products