Carhartt Classic Buckle Belt, Black, Full Grain Bridle Leather, 50 in Length, 1 1/2 in Width
Mfr # A000550900115
Zoro # G203327796
product price:Â $32.15
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
50 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A000550900115
Zoro #
G203327796
UPC #
888999398755
Country of Origin
India
Dimensions
Overall Length
50 in
Width
1 1/2 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Details
Item
Carhartt Classic Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Style
Classic Buckle Belt
Features
Removable Buckle
Material Style
Solid
Reversable
No
Buckle Finish
Nickler Roller
Buckle Design
Harness Buckle
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.