Bronze 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXA6

  • Zoro # G2034146


product price:  $1,416.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXA6
Zoro #
G2034146
UPC #
190735242438
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Max. Dia. Solids
5/16 in
Height
9 in
Overall Width
8.8 in
Overall Length
16.4 in
Overall Height
8.9 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 20 Ft. of Head
90
Phase
Three
Item
Centrifugal Pump
HP
2
GPM of Water @ 30 Ft. of Head
85
GPM of Water @ 15 Ft. of Head
92
Voltage
208-230/460VAC
GPM of Water @ 70 Ft. of Head
54
GPM of Water @ 50 Ft. of Head
71
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 60 Ft. of Head
62
Max. Case Pressure
200 psi
Bearing Type
Ball
Max. Pressure
47 psi
GPM of Water @ 40 Ft. of Head
78
Hz
60
Port Rotation
4 Position Increments
Inlet Pressure
200 psi
Agency Compliance
UL Approval in Motor
Housing Material
Bronze
GPM of Water @ 90 Ft. of Head
32
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
TEFC
Amps
6.0-5.8/2.9
Includes
Manual
Duty
Continuous
GPM of Water @ 25 Ft. of Head
87
Seal Material
Viton
GPM of Water @ 10 Ft. of Head
94
Inlet
1-1/2"
Frame
56J
Max. Specific Gravity
1.0
Max. Liquid Temp.
200 Degrees F
Motor RPM
3,450 RPM
Impeller Type
Closed
Wetted Materials
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
Impeller Material
Stainless Steel
Best Efficiency GPM @ Head
54 @ 70 ft
Outlet
1-1/4"
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Wetted Material
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
Motor Frame Designation
56J
Maximum RPM
3,450 RPM
Horsepower
2 hp
Discharge Rotation
90 Degrees Increments
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
47 psi
Maximum Media Temperature
200 Degrees F
Impeller Design
Closed
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Intake Type
NPT
Feet of Head (Minimum)
10 ft
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Minimum Media Temperature
40 Degrees F
Specific Gravity (Maximum)
1
Best Efficiency Flow
54 gpm
Best Efficiency Head
70 ft
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
For Use With Potable Systems
No
Seal Type
Mechanical
Compatible with Media Type
Non-Flammable Liquids
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Frequency
60 Hz
Shaft Material
Stainless Steel
Pump Housing Material
Bronze
Nameplate Voltage
230/460V AC
Maximum Feet of Head
110 ft
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Volute Material
Bronze

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.