Shop DWYER INSTRUMENTS
See all product information
Create Account
Mini-size flow switch, 303 SS, normally open or closed.
- Mfr # V10SS
- Zoro # G203473677
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPST
Overall Length
2.8 in
Standards
CE, CSA Certified, UR
Phase
Single
Switch Enclosure
NEMA 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V10SS
- Zoro #
- G203473677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.8 in
- Overall Height
- 5.3 in
- Connection Size
- 1/2 in
- For Pipe Size
- 1/2 in, 2 in
- Overall Width
- 4 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
Details
- Switch Type
- SPST
- Item
- Flow Switch
- Standards
- CE, CSA Certified, UR
- Phase
- Single
- Switch Enclosure
- NEMA 4X
- Contact Rating (DC)
- 0.001 A @ 200V (Resistive), 1.5 A @ 24V (Resistive)
- Media Temperature - Minimum
- 0 Degrees F
- Flow Switch Type
- Paddle
- Contact Rating (AC)
- 0.5 A @ 120V
- Set Point Configuration
- Adjustable
- Connection Type
- NPT
- Switch Position
- Normally Closed, Normally Open
- Wetted Material
- 301 Stainless Steel, 303 Stainless Steel, Brass, Ceramic
- Frequency
- 50 Hz, 60 Hz
- Housing Material
- Stainless Steel
- Media Temperature - Maximum
- 200 Degrees F
Description
Flow Switch, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 0.5 A @ 120V, Contact Rating (DC) 0.001 A @ 200V (Resistive), 1.5 A @ 24V (Resistive), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 2 in, Frequency 50 Hz, 60 Hz, Housing Material Stainless Steel, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.