Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-30
- Zoro # G424152573
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Series
SBLT2
Overall Diameter
1 in
Loop Resistance - Maximum
900 ohm
Accuracy
+/-0.25% of Full Scale
Tip Design
Bullet Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-30
- Zoro #
- G424152573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.187 in
- Cable Length
- 30 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Series
- SBLT2
- Loop Resistance - Maximum
- 900 ohm
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bullet Nose
- Pressure Measurement - Minimum
- 0 psi
- Input Voltage
- 10V DC to 30V DC
- Pressure Measurement - Maximum
- 5 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Seal Material
- Fluoroelastomer
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Housing Material
- 316 Stainless Steel
- Electrical Connection
- Pigtail Leads
- Thermal Error
- +/-0.02%
- Cable Coating
- Polyether Polyurethane
- Operating Temperature - Minimum
- 0 Degrees F
- Response Time
- 50 msec
- Standards
- RoHS
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.