This item is Discontinued.

Advance Ballast, Magnetic, Instant, 62W SM-140-S-TP

Ballast, Magnetic, Instant, 62W (Discontinued)

  • Mfr # SM-140-S-TP
  • Zoro # G2035345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-140-S-TP
Zoro #
G2035345
UPC #
781087294024
Country of Origin
Mexico

Dimensions

Width
3 1/8 in
Height
1 13/16 in
Length
11 3/4 in

Details

Ballast Type
Magnetic
Number of F40T12 Lamps
1
Ballast Factor
0.93
Input Watts
62
Number of F48T12 Lamps
1
Min. Starting Temp.
0 Degrees F
Number of F42T12 Lamps
1
Power Factor
0.9
Item
Ballast
Fixture Ballast Type
Magnetic
Number of F24T12 Lamps
1
Number of F36T12 Lamps
1

Description

Ballast, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.