Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000

  • Mfr # 1060525

  • Zoro # G2036002


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060525
Zoro #
G2036002
UPC #
670750878831
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
5 5/8 in
Overall Length
9 1/2 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Application
Heating
Factory Set Pressure
125 psi
Temp. Range
0 Degrees to 250 Degrees F
Spring Material
Alloy Steel
Seat Material
Silicone
Disc Material
Brass
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Test Lever
Test Lever Included
BtuH
4,272,000 BtuH
Pressure Range
15 to 160 psi
Product Type
Safety Relief Valve
For Media
Water
Inlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
ASME Section Code
Section IV
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Pressure - Minimum
30 psi
Outlet Connection Type
NPT
Operating Pressure - Maximum
174 psi
Operating Temperature - Maximum
249.8 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 125 psig, Pressure Range 15 to 160 psi, 4,272,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.