High Visibility Cut Level 1 Polyurethane Dipped Gloves - Medium, Polyurethane, Smooth, Palm, Lime

  • Mfr # 48-73-8911

  • Zoro # G203678157


product price:  $4.47
/pr

Key Features

Glove Size
M (8)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8911
Zoro #
G203678157
UPC #
045242597123
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
9.8 in
Size- Alpha
M
Size- Numeric
8

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - Medium
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Fabric Weight
1.6 oz
Cuff
Knit
Material
Polyurethane
Sold As
Pair
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Pairs per Package
1
Cuff Style
Knit
Reflective Backing
No
Glove Hand Style
Left and Right
Knit Material Color
Lime
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
EN 388 Rating
3121A
Hand Protection Style
Glove
Palm Type
Coated
Cuff Color
Yellow, White
Glove Coating Color
Black
Knit Material
Polyester
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
1
Coating Type
Dipped
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
Reversible
No
Hem Style
Finished
Base Coating Material
Polyurethane
Double-Dipped
No
Palm Style
Single Layer
Includes Finger Fourchettes
No
Lint-Free
No
Knuckle Protection Material
Polyurethane
Insulated
No
ANSI/ISEA Needlestick Level - Palm
1
Task and Chore Glove Style
Seamless Knit
EN 388 Impact Rated
No
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.