Coil ACR Copper Tubing, 1-3/8" Outside Dia (Discontinued)
- Mfr # D22100
- Zoro # G2037034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D22100
Zoro #
G2037034
UPC #
685768233879
Country of Origin
United States
Dimensions
Outside Dia.
1 3/8 in
Tube Size
1 3/8 in
Wall Thickness
0.055 in
Inside Dia.
1.265 in
Details
Item
ACR Copper Tubing
Application
Refrigeration
Copper Tube Shape
Coil
Max. Pressure
439 psi
Temp. Range
150 Degrees to 400 Degrees F
Copper Tube Coating
None
Standards
ASTM B280
Soft/Hard
Soft
Material
Copper
Description
ACR Copper Tubing, Application Refrigeration, Material Copper, Standards ASTM B280, Wall Thickness 0.055 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.