Penetrating Lubricant, 16 oz, Aerosol Spray Can, Mineral Oil Base, 300 Degrees F Max Op Temp, H2-No Food Contact, Red
Mfr # 02316
Zoro # G203887238
product price:Â $18.19
/eaKey Features
Container Type
Aerosol Spray Can
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02316
Zoro #
G203887238
UPC #
078827023168
Country of Origin
United States
Details
Item
Penetrating Lubricant
Container Type
Aerosol Spray Can
Container Capacity
16 oz
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
Mineral Oil
Flammability
Flammable
Flash Point
159.8 Degrees F
Color
Red
Specific Gravity
0.87
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
USDA Certified Biobased Product
No
Series
KB-88
Standards
A-A-50493C Class B Types I and II
50 State VOC Compliant
Yes
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application
Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
VOC Content
0.24
Primary Additives
No Additives
Odor
Not Odorless
Description
Penetrating Lubricant, LPS, KB-88, Net Fill 13 oz, Container Size 16 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Red, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 159.8 Degrees F, A-A-50493C Class B Types I and II, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.