Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 M

  • Mfr # RB4043

  • Zoro # G2039009


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039009
UPC #
690774386907
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
11
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
11
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
For Outdoor Traction
No
Removable Insole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Insole System
Removable
Style Number
RB4043
Waterproof Type
None
Upper Material Description
Synthetic
Metatarsal System
No
Liner Material
Mesh
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Navy
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Wide Toe Cap
No
Insulated
No
Last Number or Name
Sublite Cushion Work
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4043
Upper Color
Blue
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.