Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 W

  • Mfr # RB4043

  • Zoro # G2039103


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039103
UPC #
690774387058
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Style Number
RB4043
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Shank Type
None
Insulation Type
None
ASTM Footwear Class
F2413-11
Upper Material Description
Synthetic
Completely Non Metallic
No
Predominant Footwear Color
Navy
Non-Marking Sole
Yes
Metatarsal System
No
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insulated
No
Static Dissipative
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Last Number or Name
Sublite Cushion Work
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Standards
ASTM F2413
Waterproof Type
None
Midsole Material
EVA
Puncture Resistant Insole
No
Insole System
Removable
Ninety Degree Heel
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
For Outdoor Traction
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
RB4043
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Closure
Lace Up
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.