This item is Discontinued.

Viega Union 25676

Union (Discontinued)

  • Mfr # 25676
  • Zoro # G203964342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25676
Zoro #
G203964342
UPC #
691514256764
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
2 in
Overall Length
4 25/32 in
Fitting Side A Pipe Size
2 in
Fitting Pipe Size
2 in

Details

Item
Union
Stop and Shape
Straight Union Adapter
Includes Pre-Applied Thread Sealant
Yes
Fitting Shape
Union
Connection Type
Press-Fit x FNPT
Fitting Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Application
Gas and Fuel Oil
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
FNPT
Finish/Coating
Zinc Nickel-Plated
Fitting Body Material
Zinc Nickel-Plated Carbon Steel
Fitting Side A Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
O-Ring Material
HNBR
End Connection Type
Press, Threaded

Description

Union, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.