HP - Pumps
|
3/4 hp
|
Voltage - Pumps
|
120/240V AC
|
Phase - Pumps
|
1
|
Housing Material - Pumps
|
Bronze
|
Max. Head
|
98 ft
|
Max. Pressure - Pumps
|
42 psi
|
Motor Enclosure - Pumps
|
Open Dripproof
|
Phase
|
Single
|
Port Rotation
|
4 Position Increments
|
Bearing Type
|
Ball
|
Inlet Pressure
|
200 psi
|
Housing Material
|
Bronze
|
GPM of Water @ 70 Ft. of Head
|
27
|
GPM of Water @ 25 Ft. of Head
|
47
|
Impeller Material
|
Stainless Steel
|
Impeller Type
|
Closed
|
GPM of Water @ 15 Ft. of Head
|
51
|
Item
|
Centrifugal Pump
|
Seal Material
|
Viton
|
Best Efficiency GPM @ Head
|
33 @ 59 ft
|
Includes
|
Manual
|
GPM of Water @ 50 Ft. of Head
|
37
|
GPM of Water @ 90 Ft. of Head
|
12
|
Max. Case Pressure
|
200 psi
|
Amps
|
11.3/5.6
|
Max. Specific Gravity
|
1.0
|
GPM of Water @ 10 Ft. of Head
|
53
|
Hz
|
60
|
GPM of Water @ 20 Ft. of Head
|
49
|
GPM of Water @ 40 Ft. of Head
|
42
|
Max. Pressure
|
42 psi
|
GPM of Water @ 60 Ft. of Head
|
32
|
Voltage
|
115/230VAC
|
Duty
|
Continuous
|
Frame
|
56J
|
Outlet
|
1"
|
Motor Enclosure
|
Open Dripproof (ODP)
|
Max. Liquid Temp.
|
200 Degrees F
|
Motor RPM
|
3,450 RPM
|
Motor Type
|
ODP
|
Item - Straight Centrifugal Pumps
|
Straight Centrifugal High Head Pump
|
Inlet
|
1-1/4"
|
GPM of Water @ 30 Ft. of Head
|
46
|
HP
|
3/4
|
GPM of Water @ 80 Ft. of Head
|
19
|
Agency Compliance
|
UL Approval in Motor
|
Wetted Materials
|
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
|
Features
|
Continuous High Pressure Circulation
|
Standards
|
UL Listed (Motor Only)
|
Flow Rate @ 60 ft of Head (Maximum)
|
32 gpm
|
Maximum RPM
|
3,450 RPM
|
Intake Type
|
NPT
|
Flow Rate @ 10 ft of Head (Maximum)
|
53 gpm
|
Motor Frame Designation
|
56J
|
Discharge Rotation
|
90 Degrees Increments
|
Shut Off Pressure (Maximum)
|
42 psi
|
Wetted Material
|
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
|
Minimum Media Temperature
|
40 Degrees F
|
Pumping Application
|
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
|
Duty Cycle
|
Continuous
|
Shaft Material
|
Stainless Steel
|
Specific Gravity (Maximum)
|
1
|
Maximum Feet of Head
|
98 ft
|
Maximum Media Temperature
|
200 Degrees F
|
Horsepower
|
3/4 hp
|
Impeller Design
|
Closed
|
Flow Rate @ 90 ft of Head (Maximum)
|
12 gpm
|
Feet of Head (Minimum)
|
10 ft
|
Frequency
|
60 Hz
|
Seal Type
|
Mechanical
|
Pump Housing Material
|
Bronze
|
Best Efficiency Head
|
59 ft
|
For Use With Potable Systems
|
No
|
Flow Rate @ 70 ft of Head (Maximum)
|
27 gpm
|
Flow Rate @ 30 ft of Head (Maximum)
|
46 gpm
|
Flow Rate @ 80 ft of Head (Maximum)
|
19 gpm
|
Compatible with Media Type
|
Non-Flammable Liquids
|
Flow Rate @ 15 ft of Head (Maximum)
|
51 gpm
|
Best Efficiency Flow
|
33 gpm
|
Flow Rate @ 40 ft of Head (Maximum)
|
42 gpm
|
Flow Rate @ 20 ft of Head (Maximum)
|
49 gpm
|
Flow Rate @ 50 ft of Head (Maximum)
|
37 gpm
|
Nameplate Voltage
|
115/230V AC
|
Discharge Type
|
NPT
|