Undercutting End Mill - 270 Degree

  • Mfr # 39783-C3

  • Zoro # G204195950


product price:  $71.55
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Finish
C3
Length of Cut
0.0854"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39783-C3
Zoro #
G204195950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0854"
Neck Length
0.0312" (1/32)
Neck Dia.
0.0600"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1000"
Radius
0.0500"

Details

Measurement System
Inch
Number of Flutes
2
Finish
C3
Wrap Angle
270
Overall Reach
0.3970"

Description

0.1000" Cutter DIA x 0.0312" (1/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.