Flexible Coupling, 3-13/16" L, 3" Pipe Sz

  • Mfr # DX3000-33

  • Zoro # G2043787


product price:  $9.89
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX3000-33
Zoro #
G2043787
UPC #
819112020567
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-27/64" x 3-37/64"
Pipe Fitting Length
3-13/16"
Fitting Length
3 13/16 in
Pipe Size (Fittings)
3"
Fitting Side B Outside Diameter
3 13/16 in
For Nominal Pipe Size
3 in
Overall Length
2 1/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Wall Thickness
3/16 in
Fitting Side B Inside Diameter
3 9/16 in
Fitting Side A Inside Diameter
3 3/8 in
Fitting Side A Outside Diameter
3 13/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupling
Band Material
300 Stainless Steel
Standards
ASTM C1460
Fittings Sub-Category
Couplings
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Pressure
4.3 psi
Max. Temp.
180 Degrees F
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Application
Non-Potable Water
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Includes Shield
Yes
Color
Black
Temp. Range
180 Degrees F
Shield Material
300 Stainless Steel

Description

Non-Shear Coupling, For Nominal Pipe Size 3 in, Neoprene, 3 in, 3 3/8 in, 3 13/16 in, Female, 3 in, 3 9/16 in, 3 13/16 in, Female, 2 3/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.