Flexible Coupling, 4.3 psi, 2-13/64" L

  • Mfr # DX3000-150

  • Zoro # G2043811


product price:  $7.35
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX3000-150
Zoro #
G2043811
UPC #
819112020550
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Fitting Length
2 13/64 in
Inside Dia.
2-1/64" x 2-1/64"
Pipe Fitting Length
2-13/64"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
2 1/4 in
Fitting Side B Inside Diameter
2 in
Wall Thickness
3/16 in
Fitting Side A Inside Diameter
2 in
For Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 1/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Standards
ASTM C1460
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Max. Temp.
180 Degrees F
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Shield Material
300 Stainless Steel
Clamp Material
300 Stainless Steel
Color
Black
Includes Clamp
Yes
Fitting Side B Gender
Female
Temp. Range
180 Degrees F
Includes Shield
Yes
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Application
Non-Potable Water

Description

Non-Shear Coupling, For Nominal Pipe Size 1 1/2 in, Neoprene, 1 1/2 in, 2 in, 2 1/4 in, Female, 1 1/2 in, 2 in, 2 1/4 in, Female, 2 9/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.