Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.018.0001

  • Zoro # G2048645

CAD Available

product price:  $4.79
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38400.018.0001
Zoro #
G2048645
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/16"
Outside Diameter
9/16 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.25 in
Outside Diameter Tolerance
0.512-0.712
Inside Diameter Tolerance
0.245-0.265

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Application
Bearing Surface for Fasteners and Fixtures
Color
Silver
Thickness Tolerance
0.036-0.065 in
Type
USS Flat Washer
Rockwell Hardness
140HV
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Removable
Removable
For Use With
Screws and Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/16 in, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.245-0.265, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products