Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 2500 PK
- Mfr # FWSIS-120USA-2500P
- Zoro # G6391673
product price:Â
$
88.59
/pk of 2500, $0.04/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWSIS-120USA-2500P
- Zoro #
- G6391673
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- 0.036 to 0.065 in
- Type
- SAE Flat Washer
- Material Grade/Class
- Case Hardened
- Pack Size
- Bulk Pack
- Dimensional Standards
- ASME B18.22.1
- For Use With
- Screws and Studs
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 3/16"
- Outside Diameter
- 1/2 in
- Minimum Thickness
- 0.047 in
- Maximum Thickness
- 0.047 in
- Inside Diameter
- 0.219 in
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/16 in, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Bulk Pack, Thickness Tolerance 0.036 to 0.065 in, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.