5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00

  • Mfr # FGA25206WH00

  • Zoro # G2049126


product price:  $17.15
/ea

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGA25206WH00
Zoro #
G2049126
UPC #
086876093124
Country of Origin
China

Dimensions

Headband Size
5 in
Length
38" to 44"
Width
5"
Overall Length
38 in to 44 in
Overall Width
7 3/8 in
Overall Depth
2 3/4 in

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Ply
4
Dry Weight
20 oz
Sub-Category
Mop Heads
Series
Web Foot
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Color Coding System
Yes
Launderable
Yes
Material
Cotton/Synthetic
Color
White
For Use With
Rubbermaid Commercial Products Mop Handles
Handle Included
No
Connection Type
Clamp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Antimicrobial
Yes
Features
Antimicrobial
Capacity
20 oz
Standards
REACH
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH226000000
Ply Count
4
Includes Wet Mop Tailband
Yes
Includes Handle
No
Resistance Properties
Chemical Resistant

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 3/8 in, Overall Depth 2 3/4 in, Launderable Yes, Color White, Dry Weight 20 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.