Reveal Microfiber Spray Mop Kit, Microfiber Head, 54.5in Silver/Black Handle

  • Mfr # 2856049

  • Zoro # G915960762


product price:  $36.55
/ea

Key Features

Handle Color
Black, Silver
Mop Head Material
Microfiber
Handle Length
54-1/2 in
Application
Floors
Includes
(1) Mop; (1) Multi-Surface Microfiber Pads; (1) Refillable Bottle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2856049
Zoro #
G915960762
UPC #
71691434580
Country of Origin
China

Dimensions

Handle Length
54-1/2 in

Details

Handle Color
Black, Silver
Mop Head Material
Microfiber
Item
Wet Mop Pad Kits
Application
Floors
Includes
(1) Mop; (1) Multi-Surface Microfiber Pads; (1) Refillable Bottle

Description

Save more and waste less with the Reveal spray mop. The thick microfiber pad is washable and reusable so that you never have to run to the store for refills when you're getting ready to clean. Simply fill the bottle with hot water and two teaspoons of your favorite cleaning solution and you're ready to mop. The Reveal spray mop also features a non-scratch scrubbing pad to loosen stubborn spots.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.