Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, Self-Cleaning, Brass

  • Mfr # 8267G023

  • Zoro # G2049345


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8267G023
Zoro #
G2049345
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-39/64 in
Overall Height
4-15/16 in
Overall Width
2-9/32 in
Overall Length
3-7/16 in
Orifice Diameter
1/2 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Voltage
120V AC
Valve Type
Self-Cleaning
Seal Material
PPS
Operating Pressure Differential - Maximum
15 psi Steam
Operating Pressure Differential - Minimum
0 psi Steam, Water
Item
Solenoid Valve
Ambient Temp. Range
125 Degrees F
Max. Fluid Temp. Steam
250 Degrees F
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
Body Material
Brass
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Standards
UL Listed
Operating Pressure Differential Steam - Maximum
15 psi
Coefficient of Volume (Cv)
9.7
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Wattage
16.1 W
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Steam - Minimum
0 psi
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
250°F Steam

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type Self-Cleaning, Nominal Pipe Size 3/4 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) 9.7, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PPS, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.