Flexible Tap Saddle Tee, Plastic, 4.3 psi

  • Mfr # DXTS-4

  • Zoro # G2051362


product price:  $51.19
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Tap Saddle Tee
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Tap Saddle
Pipe Size (Fittings)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXTS-4
Zoro #
G2051362
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Fitting Length
12"
Fitting Length
12 in
Inside Dia.
4-1/2"
Overall Length
12 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 3/8 in
For Nominal Pipe Size
4 in
Wall Thickness
1/2 in
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side A Inside Diameter
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 3/8 in

Details

Specific Fitting Shape
Tap Saddle Tee
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Tap Saddle
Item
Flexible Tap Saddle Tee
Max. Pressure
4.3 psi
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Tap Saddle
Fittings Sub-Category
Tap Saddles
Standards
ASTM D5926
Color
Black
Temp. Range
140 Degrees F
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Number of Clamps included
2
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Includes Shield
No

Description

Flexible Tap Saddle Tee,PVC,4" Pipe Size

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.