Flexible Coupling, 6-29/32" L, 6" Pipe Sz

  • Mfr # DX3000-66

  • Zoro # G2051572


product price:  $28.79
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX3000-66
Zoro #
G2051572
UPC #
819112020598
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Length
6-29/32"
Pipe Fitting Length
1.13"
Inside Dia.
6-39/64" x 6-17/64"
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 3/4 in
Fitting Side B Inside Diameter
6 1/4 in
Wall Thickness
3/16 in
Overall Length
3 in
Fitting Side B Outside Diameter
6 3/4 in
For Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Inside Diameter
6 9/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupling
Standards
ASTM C1460
Fittings Sub-Category
Couplings
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
180 Degrees F
Color
Black
Temp. Range
180 Degrees F
Application
Non-Potable Water
Includes Shield
Yes
Shield Material
300 Stainless Steel
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Fitting Side A Gender
Female
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Number of Clamps included
2

Description

Non-Shear Coupling, For Nominal Pipe Size 6 in, Neoprene, 6 in, 6 9/16 in, 6 3/4 in, Female, 6 in, 6 1/4 in, 6 3/4 in, Female, 3 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.