Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz

  • Mfr # DXWS-4

  • Zoro # G2051581


product price:  $60.59
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Tap Saddle Wye
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Tap Saddle
Standards
ASTM D5926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXWS-4
Zoro #
G2051581
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Fitting Length
12"
Inside Dia.
4-1/2"
Pipe Size (Fittings)
4"
Fitting Length
12 in
For Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 3/8 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side A Inside Diameter
4 1/2 in
Wall Thickness
1/2 in
Overall Length
12 1/2 in
Fitting Side A Outside Diameter
5 3/8 in

Details

Specific Fitting Shape
Tap Saddle Wye
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Tap Saddle
Item
Flexible Tap Saddle Wye
Standards
ASTM D5926
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Specific Pipe Fitting Shape
Tap Saddle
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tap Saddles
Color
Black
Application
Non-Potable Water
Temp. Range
140 Degrees F
Number of Clamps included
2
Fitting Side B Gender
Female
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel

Description

Flexible Tap Saddle Wye,PVC,4" Pipe Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.