Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Mounted Grab Bar, 42" L, 3-1/8" H, Satin

  • Mfr # SA70-001420

  • Zoro # G2053965


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Type
Front Mounted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFA Compliant
Dia
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA70-001420
Zoro #
G2053965
UPC #
-
Country of Origin
United States

Dimensions

Length
42"
Height
3-1/8"
Dia.
1 1/2"
Bar Length
42"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Type
Front Mounted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFA Compliant
Dia
1-1/2"
Weight Capacity
1000 lb.
Item
Grab Bar
Includes
Torx Head Screws
Features
Closure Plate
Product Type
Wall Mounted Grab Bar
ADA Compliant
Yes
Mounting Flange Material
Stainless Steel
Includes Mounting Hardware
Yes
Center to Center Hole Distance
2 in
Bar Material
Stainless Steel
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 42 in, Weight Capacity 1,000 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.