Cross Cross, 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 6KJ36

  • Zoro # G2054412


product price:  $9.39
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6KJ36
Zoro #
G2054412
UPC #
190735921661
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side D Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Cross
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
300 psi@150 Degrees F
Specific Pipe Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Fitting Side D Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Color
Black
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side D Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
11 1/2
Fitting Side D Type
NPT
Includes Seal
No

Description

Cross, 1 In., NPT, Length -, Material of Construction Black Malleable Iron, Schedule -, Class 150, Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.14, UL Listed, FM Approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.