Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 10 mL Bottle

  • Mfr # 231926

  • Zoro # G2055803


product price:  $18.19
/ea

Key Features

Series
LOCTITE 262
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231926
Zoro #
G2055803
UPC #
079340262218
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
Size
10 mL
For Fastener Dia.
Up to 3/4 in

Details

Item
High-Strength Threadlocker
Series
LOCTITE 262
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
8 min
Chemical Type
Anaerobic
Specific Gravity
1.1
Temp. Range
-65 Degrees to 300 Degrees F
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Viscosity
1,800 to 5,000 cP
Application
Locking Bolts Up to 3/4 in . For Extreme Environmental, Chemical Conditions, Heavy Shock and Vibration Applications. High Strength Requires Heat and/or Special Tools For Removal
Flash Point
200 Degrees F
Standards
ASTM D-5363, MIL-S-46163-A
Gap Fill
0.005 in
Recommended Surface Preparation
Dry Surface
Minimum Viscosity
1,200 cps
Removal Method
Hand Tool and Heat
Minimum Operating Temperature
-65 Degrees F
Threadlocker Properties
Oil Tolerant
Shear Strength
435 psi
Chemical Base
Dimethacrylate
Storage Requirements
8 Degrees to 21 Degrees C
Prevailing Torque
350 in-lb
Breakaway Torque
190 in-lb
Maximum Operating Temperature
300 Degrees F
Compatible Primer Series
Loctite 7649
Mixing Required
No
Clean Up Method
Solvent, Wire Brush
Full Cure Time
1 day
Maximum Viscosity
2,400 cps
For Use With
Metal Brass,Metal Steel,Metal Steel - Stainless Steel
Green Certification or Other Recognition
NSF
Characteristics
Thixotropic

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 262, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 8 min, Breakaway Torque 190 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Oil Tolerant, Standards ASTM D-5363, MIL-S-46163-A, Chemical Base Dimethacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.