Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271680-1

  • Zoro # G205797719


product price:  $2.99
/ea
Sold in multiples of 55 for $164.45

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271680-1
Zoro #
G205797719
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Centerline (Pitch)
.24 in
Sealable
No
Screw Base Material
Steel
Number of Circuits
1
Tightening Torque
10 in-lbs
Circuit Application
Power
Block Type
Standard
Screw Plating Material
Zinc
Operating Temperature Range
-40 to 105°C
Contact Current Rating (Max)
30 A
Modular Terminal Block Product Type
Screw Terminal Block
Contact Plating Material
Tin
UL Flammability Rating
UL 94V-0
Contact Base Material
Brass
Number of Positions
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.