1" FNPT 304 SS Threaded Tee

  • Mfr # 2UA93

  • Zoro # G2059477


product price:  $57.89
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA93
Zoro #
G2059477
UPC #
190735921678
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Tees
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Material Grade
304
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Gender
Female
Class
Class 3000
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Gender
Female

Description

The ZORO SELECT - 2UA93 is a stainless steel Tee pipe fitting constructed from 304 stainless steel material. Designed to join three pipe runs in a T-shaped configuration, it enables fluid or gas flow to be split or combined with a 90° branch. This fitting features female National Pipe Thread (NPT) connections on all three ends, each with a nominal pipe size of 1 inch and thread pitch of 11 1/2. Designed to operate within specified pressure and temperature ranges; compliant with ASTM-A-182, ANSI/ASME B1.20.1, and ASME B16.11 standards.

Key Features:

  • Shape: Tee fitting to join three pipes at 90° branch.
  • Material: 304 Stainless Steel.
  • Connection Type: Female NPT on all three sides (A, B, and C).
  • Nominal Pipe Size: 1 inch on all connection sides.
  • Thread Size: 11 1/2 TPI on each connection.
  • Pressure Rating: Class 3000, supporting up to 3000 psi at 100°F.
  • Maximum Steam Pressure: 2500 psi at 350°F.
  • Standards: ASTM-A-182 for materials, ANSI/ASME B1.20.1 for threads, and ASME B16.11 compliance.
  • Does not include pre-applied thread sealant or additional sealing components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.