50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK

  • Mfr # 861759

  • Zoro # G206122817


product price:  $30.95
/pk 6, $5.16/ea

Key Features

Wattage Equivalency
6.5
Color Temperature
3,000 K
Dimmable
Yes
Rated Life
25000
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861759
Zoro #
G206122817
UPC #
739698773902
Country of Origin
China

Dimensions

Length
3.125
Width
2.5
Bulb Dia.
2.5

Details

Wattage Equivalency
6.5
Color Temperature
3,000 K
Dimmable
Yes
Rated Life
25000
Color Rendering Index
90
Bulb Primary Application
Flood
Includes
6 Pieces
Voltage
120 V
Indoor/Outdoor Usage
Outdoor
Lumens
500
Bulb Type
PAR20
Bulb Beam Angle
25 Degrees
Bulb Base Type
E26

Description

This Bulbrite 6.5W LED PAR20 3000K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR20 bulb, like all our Dimmable LED PARs, showcases the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 25° beam angle for the perfect narrow spotlight. It offers 3000 Kelvins of soft, white light to welcome guests into your space. You can often find it used at amusement parks, industrial areas, and outdoor commercial spaces. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.