Synthetic Felt Sheets, 1/16", Synthetic, 12"
Mfr # BULK-FS-PET-22
Zoro # G206134490
product price:Â $8.55
/ea
Sold in multiples of 2 for $17.10
Key Features
Thickness
1/16"
Grade
Synthetic
Material
Polyester Felt
Density (Lbs./Sq. Yd.)
0.53 lbs/sq yd
Vibration Absorption
Ultra High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-22
Zoro #
G206134490
UPC #
193005263720
Country of Origin
China
Dimensions
Thickness
1/16"
Length
12"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
0.53 lbs/sq yd
Vibration Absorption
Ultra High
Color
White
Tensile Strength (PSI)
400 psi
Durometer
25A
Abrasion Resistance
Excellent
Shape
Sheet
Minimum Temperature
-80 Degrees F
Maximum Temperature
180 Degrees F
Reinforced Material
Synthetic Polyester
Wool Content
0 %
Density
0.53 lb/sq yd
Tensile Strength
400 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.