Anti-Seize, General Purpose, Brush-Top Can, 8 oz, Copper Base, Paste, 1800 Degrees F Max

  • Mfr # 234263

  • Zoro # G2063205


product price:  $20.19
/ea

Key Features

NSF Rating
Not Rated
Base Anti-Seize Compound
Copper
Primary Additives
Graphite
Physical Form
Paste
Operating Temperature - Maximum
1800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234263
Zoro #
G2063205
UPC #
079340511477
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
8 oz
Base Anti-Seize Compound
Copper
Primary Additives
Graphite
Container Type
Brush-Top Can
Physical Form
Paste
Operating Temperature - Maximum
1800 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Copper
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB 8008
VOC Content
3%
Standards
MIL-PRF-907E
Specific Gravity
1.30
Application
Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Anti-Seize Type
General Purpose
Flash Point
199 Degrees F
Odorless
No
USDA Certified Biobased Product
No
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
Metal Free
No
Maximum Pressure
Not Rated
50 State VOC Compliant
No
Conductivity
Conductive
For Material
Aluminum, Stainless Steel

Description

The LOCTITE - 234263 is a general-purpose anti-seize compound formulated to prevent seizing, galling, and corrosion between metal surfaces. This copper-based paste aids in the assembly and disassembly of parts by reducing friction, making it suitable for industrial applications where components are exposed to high temperatures or harsh conditions. The product is packaged in a brush-top can for convenient application.
• Container Size and Type: Available in an 8 oz brush-top can, allowing precise application directly onto metal surfaces.
• Base Composition and Additives: Features a copper base with graphite additives, providing excellent lubrication properties to minimize friction between metal parts.
• Operating Temperature Range: Effective within a wide temperature range from -20°F to 1,800°F, suitable for high-temperature environments.
• Color and Physical Form: Copper-colored paste ensures easy visibility during application on various metals.
• Flash Point and Flammability: With a flash point of 199°F and being non-flammable, it offers stability under normal operating conditions without significant fire risks.
• Conductivity: Conductive properties make it usable where electrical conductivity between components is required or not problematic.
• Applicable Materials: Designed for use on aluminum, soft metals, and stainless steel for versatility across different types of metal surfaces.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.