Tubing, Flexible, PVU, .157 InOD, 100Ft, Clr (Discontinued)
- Mfr # 4100110-8014MM
- Zoro # G2064151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4100110-8014MM
Zoro #
G2064151
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
3mm
Outside Dia.
4mm
Wall Thickness
0.50mm
Details
Temp. Range
-20 Degrees to 170 Degrees F
Item
Tubing
Standards
FDA CFR21 175.300 compliant
Color
Clear
Hardness
Shore A: 80
Description
Tubing, Color Clear, Hardness Shore A: 80, Standards FDA CFR21 175.300 compliant, Wall Thickness 0.50mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.