Tubing, Clear, Shore D 55, 1/16" I.D.

  • Mfr # 105-0125031-NT-100

  • Zoro # G206438598


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
2,000 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Heat Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-0125031-NT-100
Zoro #
G206438598
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/16 in
Overall Length
100 ft
Outside Diameter
1/8 in
Bend Radius
1/2 in

Details

Burst Pressure
2,000 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Heat Resistant
Flexibility
Flexible
Fitting Compatibility
Compression
Material
High Purity PFA
Minimum Operating Temperature
-100 Degrees F
Tube Form
Coil
System of Measurement
Inch
Autoclavable
Yes
Tensile Strength
4,500 psi
Elongation
280% to 400%
Weight per Foot
0.009 lb/ft
Coil Weight
0.9 lb
Industry Application
Flow Monitoring, Life Science, Semiconductor
Hardness
Shore D 55
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
For Potable Water Use
Yes
Flow Application
Flow Monitoring, Semiconductor
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
Color
Clear
Application
Chemical, Air
Stripe Color
No Stripe
Maximum Operating Pressure
500 psi
Clarity
Semi-Clear
For Fluid Type
Gas
Peristaltic Pump Compatible
No
For Environment
Chemical

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 1/16 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.031 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.