Tubing, Clear, Shore D 55, 1/4" I.D., PFA

  • Mfr # 104-0375062-NT-25

  • Zoro # G206438635


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
Inside Diameter
1/4 in
For Fluid Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0375062-NT-25
Zoro #
G206438635
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.005
Bend Radius
1 1/2 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,160 psi
For Fluid Type
Gas
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Clarity
Semi-Clear
For Environment
Chemical
Peristaltic Pump Compatible
No
Application
Air, Chemical, Fluid
Coil Weight
1.43 lb
Vacuum Rated
Vacuum Rated
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
System of Measurement
Inch
Tube Form
Coil
Tensile Strength
4,500 psi
Maximum Vacuum Pressure
28 in Hg
Fitting Compatibility
Compression
Hardness
Shore D 55
Maximum Operating Pressure
320 psi
Autoclavable
Yes
Flexibility
Flexible
Color
Clear
Stripe Color
No Stripe
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Material
PFA
Maximum Operating Temperature
500 Degrees F
Industry Application
Laboratory, Semiconductor, Steam Plant
Resistance Properties
Crack Resistant, Heat Resistant
Weight per Foot
0.057 lb/ft
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
Elongation
280% to 400%

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 320 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.