Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E2E-X10C130-M1

  • Zoro # G206458497


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Output Circuit Type
NPN
Length
58 mm
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X10C130-M1
Zoro #
G206458497
UPC #
4549734478649
Country of Origin
China

Dimensions

Length
58 mm
Overall Diameter
30 mm
Overall Height
58 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Output Circuit Type
NPN
AC Voltage Rating
Not Rated
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
400 Hz
Electrical Connection
M12
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
IP Rating
IP67, IP69K
Max. Current Load
16 mA
Includes
Clamping Nuts, Toothed Washer
Operating Temp. Range
-40 Degrees to 85 Degrees C
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Operating Temperature - Maximum
185 Degrees F
Load Current - Maximum
200 mA
Includes Indicator Lights
Indicator Lights Included
Output Circuit Voltage - Maximum
30 V DC
Switching Frequency
400 Hz
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Style
Cylindrical, Inductive
Sensing Distance - Maximum
10 mm
Series
E2E NEXT
Body Finish
Nickel Plated
Output Circuit Number of Wires
3
Output Circuit Voltage - Minimum
10 V DC
Body Material
Brass
Electrical Installation Type
Direct Connector
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Operating Temperature - Minimum
-40 Degrees F
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 58 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.