Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 2750

  • Zoro # G2064824


product price:  $1,077.99
/pk 50, $21.56/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2750
Zoro #
G2064824
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.65 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.92 in
Assembly Thickness
1/8 in
Outside Diameter - Minimum
1 21/32 in
Minimum Inside Diameter
59/64 in
Inside Diameter - Maximum
59/64 in
Outside Diameter - Maximum
1 21/32 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.01 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Hardness
52 HRC
FDA Approved
FDA Approved
Reusable
Reusable

Description

Wedge Lock Washer, 7/8 in, PK50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products